Shop All Screwdriver Bit Sets
Irwin
Screwdriver Bit Set, 1 15/16" L Bit, PK3
Mfr # IWAF122TX3
Zoro # G903541492
product price: $6.39
/pk 3, $2.13/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes T15, T20, T25
- Impact Rated Yes
- Hex Shank Size 1/4 in
- Fastening Tool Material S2 Steel
- Bit Length 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF122TX3
- Zoro # G903541492
- UPC # 885911642804
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 1 15/16 in |
Details
Includes | T15, T20, T25 |
Impact Rated | Yes |
Fastening Tool Item | Torx Bit Set |
Fastening Tool Material | S2 Steel |
No. of Pieces | 3 |
Application - Tools | Impact |
Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 3, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated Yes, Impact, Includes T15, T20, T25, Bit Length 1 15/16 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- WESTWARD Rain Cover (TT31173G)
- STARRETT Micrometer Set, 0 to 4 In, 0.0001 In (ST436.1BXRLZ)
- PROTO Puller Set, 6 tons Cap., 4" L, 8 pcs. (J4250)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31SQ32)
- IRWIN Screwdriver Bit Set, 8 Pieces, 1/4" Shank (1902388)
- IRWIN Screwdriver Bit Set, 3 Pieces, 1/4" Shank (1876224)
- IRWIN Insert Bit Set, 10 Pieces, 1/4" Shank (1866983)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2176)
- Irwin Screwdrivers and Nutdrivers