Shop All Bolt & Screw Extractors
Irwin
Screw Extractor+Bit No.6
Mfr # 53706
Zoro # G7698668
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.3 in
- Overall Length 9 in
- Height (in) 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 53706
- Zoro # G7698668
- UPC # 42526537066
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Width | 3.3 in |
Overall Length | 9 in |
Height (in) | 0.8 in |
Details
Item | Extractors |
Description
Extractor with the correct drill bit size. Aggress
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Evox Tamper Resistant Torx Screwdriver, T20, Chrome-plated, Black tips, OAL 100mm (012081020)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #21 (44291)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- IRWIN Hanson 5/16 in. X 5/16 in. D Carbon Steel Straight Screw Extractor 6 in. 1 pc (53604)
- IRWIN Spiral Screw Extractor, #3 (52403)
- IRWIN Hanson 3/16 in. X 3/16 in. D Carbon Steel Straight Screw Extractor 5.4 in. 1 pc (53602)
- IRWIN Screw Extractor+Bit#2 (53702)
- IRWIN 10-pc Spiral Extractor & Drill Bit Set in Metal Index (11119)
- IRWIN Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive (54019)
- CLEVELAND Screw Extractor 192 Cleveland #3 (Drill Size 5/32") (C53653)
- Irwin Bolt & Screw Extractors