Shop All Bolt & Screw Extractor Sets
Irwin
Screw Extractor Set, 10 Pcs
Mfr # 53226
Zoro # G1848131
original price:
$27.49
9% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Type Multi-Spline
- Number of Pieces 10
- Material High Carbon steel
- For Removing Studs, Bolts, Screws 1/8" to 13/32"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 53226
- Zoro # G1848131
- UPC # 024721532268
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
For Bolt Size | #12, 1/4 in to 3/4 in |
Drill Size | 1/8 in to 13/32 in |
Drive Size | 1/2 in |
Details
Type | Multi-Spline |
Number of Pieces | 10 |
Material | High Carbon steel |
Item | Screw Extractor Set |
For Removing Studs, Bolts, Screws | 1/8" to 13/32" |
Impact Rated | No |
Includes | (10) Hanson Hex Head Multi-Spline Extractors: Mfr. No. 53201 through 53208, #12 to 3/4 in Bolt Diameter, 1/8 in to 13/32 in Drill Size |
Extractor Type | Hex Head Multi-Spline Screw Extractor |
Material - Machining | Carbon Steel |
For Bolt Thread Direction | Right Hand |
Drive Type | Hex |
Container Type | Plastic Case |
For Screw Type | Socket |
Description
Screw Extractor Set, Extractor Type Hex Head Multi-Spline Screw Extractor, Number of Pieces 10, Drill Size 1/8 in to 13/32 in, For Screw Type Socket, For Bolt Size #12, 1/4 in to 3/4 in, Material - Machining Carbon Steel, Container Type Plastic Case, Drive Size 1/2 in, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/4 in Tip, 7 in L (45908)
- HHIP Wire Measuring Gage (4901-0048)
- DIAMOND FARRIER Bellota Mini Rasp 13" (3838)
- HOUGEN 1-1/4 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18240)
- IRWIN HANSON Spiral Flute Extractor Set, Sizes EX-1 to EX-6, Carbon Steel, 6-Piece (53545)
- IRWIN Screw Extractor, ST-3, Straight Flute (52603)
- IRWIN 5/16IN POWERGRIP Screw / Bolt Extractor (394102A)
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 9 Pc (54009)
- IRWIN Spiral Extractor & Drill Bit Set, Metal Index Case, 10-Piece (11119)
- IRWIN Spiral Flute Ex, 4 Screw Extractor 1/4"Carded (HAN53404)
- CLEVELAND SET 20 12PC 192 EZYOUT WC USA (C00910)
- Irwin Bolt & Screw Extractor Sets