Shop All Screwdriver Bit Sets
Irwin
Screw Extractor, 1 Pieces, 1/4" Shank
Mfr # 1876223
Zoro # G7488661
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Overall Length 2 in
- Shank Size 1/4"
- Material Steel
- Bit Style Extractor
- Application For Driving, Drilling, Tightening and Removing Fasteners 11-12-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1876223
- Zoro # G7488661
- UPC # 425269165404
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2 in |
Shank Size | 1/4" |
For Bolt Size | 5/16" |
Details
Material | Steel |
Bit Style | Extractor |
Application | For Driving, Drilling, Tightening and Removing Fasteners 11-12-14 |
Features | Doublelok Technology Ensures Both Ends Of Bit Lock Securely In Impact Drivers And Quick-Change Chucks, Enabling Use Of A Single Bit To Remove Stripped; Tip Of Drill End Is Designed To Start Fast With Minimal Walking, And Tip Of Extractor End Is Serrated For Increased Torque To Remove Even The Toughest Bolts And Screws |
Number of Pieces | 1 |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Item | Screw Extractor |
Extractor Type | Double-End Drill/Extractor |
Drive Type | Hex |
Material - Machining | High Speed Steel |
Description
Screw Extractor, Extractor Type Double-End Drill/Extractor, For Bolt Size 5/16 In., Material - Machining High Speed Steel, Overall Length 2 in, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Cup & Die Set (2-1/2'' Conduit) (HPS300)
- CDI CDI Torque Screwdriver, 1/4", 5 to 40 in.-lb. (401SM)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/2" (80687)
- TESA BROWN & SHARPE Combination Square Clamp Screw Assembly (599-9400-1058)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- IRWIN Impact Performance Series 2-1/2 in. L Impact Double-Ended Screwdriver Bit Set Steel 6 pk (IWAF32DEMIX6)
- IRWIN Screwdriver Bit Set, 7 No. of Pieces (IWAF21HEX7)
- IRWIN Screwdriver Bit Set, 6 Pieces, 1/4" Shank (1876225)
- IRWIN Screwdriver Bit Set, 8 Pieces, 1/4" Shank (1902388)
- IRWIN Screwdriver Bit Set, 1 15/16" L Bit, PK3 (IWAF122TX3)
- K-TOOL INTERNATIONAL Color Coded Bit Set, 1/4" Drive, 40 pcs.s. (KTI20061)
- Irwin Screwdriver Bit Sets