Shop All Screwdriver Bit Sets
Irwin
Screw Extractor, 1 Pieces, 1/4" Shank
Mfr # 1876221
Zoro # G7451832
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Overall Length 2 in
- Shank Size 1/4"
- Material Steel
- Application For Driving, Drilling, Tightening and Removing Fasteners 4-5-6-7
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1876221
- Zoro # G7451832
- UPC # 425269165268
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2 in |
Shank Size | 1/4" |
For Bolt Size | #10 to #12 |
Details
Material | Steel |
Application | For Driving, Drilling, Tightening and Removing Fasteners 4-5-6-7 |
Number of Pieces | 1 |
Impact Rated | Yes |
Item | Screw Extractor |
Fastening Tool Material | Steel |
Material - Machining | High Speed Steel |
Drive Type | Hex |
Extractor Type | Double-End Drill/Extractor |
Description
Screw Extractor, Extractor Type Double-End Drill/Extractor, For Bolt Size #10 to #12, Material - Machining High Speed Steel, Overall Length 2 in, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- DRILL AMERICA 7/16"-16 HSS Plug Hand Tap (DWTST7/16-16P)
- PRIMEFIT Standard Safety Blow Gun (BG1001)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124-TT)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31SQ32)
- IRWIN Screwdriver Bit Set, 8 Pieces, 1/4" Shank (1902388)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- IRWIN Screwdriver Bit Set, 3 Pieces, 1/4" Shank (1876224)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT152P1)
- Irwin Screwdrivers and Nutdrivers