Shop All Hand Saws
This Product is Discontinued
Irwin
Saw Pull, Double Edge, 14 In (Discontinued)
Mfr # 213103
Zoro # G3898011
This Product is Discontinued
Key Features
- Hand Saw Application Wood
- Length 19 in
- Blade Length 9 1/2 in
- Teeth per Inch 7, 17
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 19 in |
Blade Length | 9 1/2 in |
Overall Length | 19 in |
Details
Hand Saw Application | Wood |
Item | Double Edge Saw |
Teeth per Inch | 7, 17 |
Blade Material | Steel |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Handle Material | Polymer |
Type | Double Edge |
Features | Flexible Blade, Utility Ripping |
Tether Style | Tether Capable |
Material Application | Wood |
Cutting Action | Cross |
Handle Color | Black |
Cutting Edge Type | Straight |
Hand Saw Product Type | Carpenter Saws |
Non-Sparking | No |
Description
Double Edge Saw, Blade Length 9 1/2 in, Blade Material Steel, Cutting Action Cross, Cutting Edge Type Straight, Features Flexible Blade, Utility Ripping, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.