Shop All Hand Saws
Irwin
Saw Bow/Hacksaw, 12 In, 7P/17P
Mfr # 218HP-300
Zoro # G3896067
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal, Wood
- Blade Length 12 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Type Bow/Hacksaw
- Characteristics 7 Point/17 Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Blade Length | 12 in |
Throat Depth | 6" |
Details
Hand Saw Application | Metal, Wood |
Item | Saw |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Type | Bow/Hacksaw |
Characteristics | 7 Point/17 Points |
Handle Design | Hand Guard |
Handle Material | Polymer |
Features | Grip Provides Comfort And Control |
Replaceable Blade | Yes |
Cutting Edge Type | Serrated |
Handle Style | Straight |
Cutting Action | Straight |
Material Application | Metal Pipes, Small Trees |
Handle Color | Black, Blue |
Description
This Irwin 218HP-300 Saw is a handy tool to have around the house. It has a 7 point and 17 point blade, making it suitable for cutting metal or plastic. The saw's 12" blade length means you can work on larger pieces of material with ease. It also features a hand guard and tether capable design, so you can use it in both wet and dry conditions. With its 7 point/17 points blade, this bow/hacksaw can be used to cut metal or plastic with equal ease. When it comes to working with materials such as sheet metal or plastics, the Irwin Saw is the ideal tool for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Impact Wrench (PCC740LA)
- HHIP Square ER-40 Collet Block (3900-5125)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Hex Impact Driver (Tool Only) (3453-20)
- MAKITA 4" Diamond Blade, Turbo, General Purpose (B-69680)
- IRWIN Crosscut Saw, 14P, 12 In (213101)
- IRWIN Drywall Saw, 6 1/2In, 9P (2014100)
- IRWIN Carpenter Saw, 12P, Fine Cut (2011202)
- IRWIN Saw Pull, Dovetail, 7 1/4 In, 22P (213104)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- IRWIN Specialty Saw, Drywall/Jab, PK4 (2014102)
- VAUGHAN Medium/Fine Pull Saw, 10 In, 14TPI (56920)
- Irwin Cutting and Shaping Tools