Shop All Lawn Mower Blades & Attachments
Irwin
SAW BLADE DECK 7.25"" 24T
Mfr # 14130
Zoro # G500538406
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Arbor Hole Size 5/8 in
- Net Tool Weight (lbs) 0.556
- Blade Diameter (in) 7-1/4 in
- Blade Tooth Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 14130
- Zoro # G500538406
- UPC # 24721141309
- Country of Origin Japan
- Category Lawn Mower Blades & Attachments
Dimensions
Arbor Hole Size | 5/8 in |
Blade Diameter (in) | 7-1/4 in |
Details
Number of Teeth | 24 |
Net Tool Weight (lbs) | 0.556 |
Blade Tooth Material | Carbide Tipped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seal-Oil (921-04035)
- CENTURY Century 1473120P-015706 6 oz Brave Youth Boxing Gloves; Black & Green (1473120P-015706)
- MTD Flex Shaft (753-06383)
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- MTD Blade Sng Ayp 38 C (490-110-0025)
- STENS Mulching Blade 355-121 For Exmark 103-6581-S (355-121)
- OREGON Lawn Mower Blade, Gator® G3™, 14-1/2", Mulching, for Dixon (96-303)
- MTD Blade-Shred Implr (742-04050-0637)
- STENS Woods 1001513 Hi-Lift Blade 345-115 (345-115)
- STENS Hi-Lift Blade 345-447 For Toro 57-4700-03 (345-447)
- ARNOLD Corp 490-110-0141 42 in. Hop & Craftsman Blade Set XT (AR387899)
- Irwin Lawn Mower Blades & Attachments