Shop All Diamond Saw Blades
Irwin
SAW BLADE 7-1/4"" 40T
Mfr # 14031
Zoro # G2914070
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7-1/4 in
- Diamond Knockout Yes
- Tool Weight 0.544 lb.
- Arbor Hole Size 5/8 in
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 14031
- Zoro # G2914070
- UPC # 24721140319
- Country of Origin Japan
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7-1/4 in |
Arbor Hole Size | 5/8 in |
Details
Diamond Knockout | Yes |
Tool Weight | 0.544 lb. |
Number of Teeth | 40 |
Tooth Configuration | Alternate Top Bevel |
Blade Tooth Material | Carbide Tipped |
Description
The Irwin Tools 14031 Marathon 7-1/4 inch 40 tooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14283)
- MAKINEX Tile Smasher Head Univ - 1 1/8 V2 (TSHC-SS-US-V2)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 12 In L (T-420012)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- IRWIN MITR/TABLE SAW BLADE 40T (14053)
- IRWIN DADO BLADE SET 8"" 12T (1811865)
- IRWIN CIRC SWBLD 100T 12"" (14084)
- IRWIN MITR/TBLE SAW BLAD12""72T (14082)
- IRWIN CIRC SWBLD 80T 10"" (4935561)
- IRWIN CIRC SWBLD 6T 10"" (4935624)
- MAKITA 4" Diamond Blade, Turbo, General Purpose (B-69680)
- Irwin Power Saw Blades