Shop All Utility Knives
Irwin
Safety Knife Rounded Safety Blade, 6 in L
Mfr # 2088600
Zoro # G1277796
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position 1
- Blade Material Bi-Metal with Titanium Edge
- Overall Width 1 1/2 in
- Overall Length 6 in
- Features Screw Permanently Captured in Casing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2088600
- Zoro # G1277796
- UPC # 038548078243
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Finish Unfinished, Blade Material Bi-Metal with Titanium Edge, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279550)
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-14-10)
- TECHNIKS Spring Collet, ER16, 10mm (04216-10)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 8 in, Drive Size: 4 mm , Num. of pieces:39 (75980)
- IRWIN Utility Knife Blade Cd20 (2084200)
- IRWIN SAFETY KNIFE RED 6""L (2088600)
- IRWIN IRWIN INDUSTRIAL TOOL Blue Blade Utility Knife Blade (HA2084300)
- IRWIN Utility Knife Retrct Std (2082101)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774103)
- SLICE Utility Knife Utility, 6 in L (10560)
- Irwin Utility Knives