Shop All Needle Nose Pliers
Irwin
Round Nose Plier, Spring, 4 1/2in, PK5
Mfr # 1773612
Zoro # G3969668
product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Jaw Width 9/16"
- Features Vise-Grip ESD Mini Pliers; Electrostatic Discharge (ESD) Certified; Spring-Loaded to Reduce Fatigue
- Number of Pieces 1
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1773612
- Zoro # G3969668
- UPC # 0385489174 0
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 4-1/2" |
Jaw Width | 9/16" |
Details
Features | Vise-Grip ESD Mini Pliers; Electrostatic Discharge (ESD) Certified; Spring-Loaded to Reduce Fatigue |
Number of Pieces | 1 |
Handle Type | Dipped |
Side Cutter | No |
Item | Round Nose Plier,Spring,4 1/2in |
Description
Round Nose Plier,Spring,4 1/2in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- IRWIN Wood Drilling Bit, 1/4 Bit dia., Steel (49614)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- WESTWARD Combination Wrench, Metric, 19mm Size (1EYK9)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- IRWIN PLIER VISEGRIP6"" LONG 6L (1402L3)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- IRWIN PLIER BENT NOSE 6" (PE2078226)
- IRWIN IRWIN INDUSTRIAL TOOL 8 in. Long Nose Pliers (VG2078218)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Dipped Handle (08 21 145 SBA)
- Irwin Pliers