Shop All Hammer Drill Bits
Irwin
Rotary Percussion-Straight Shank-Drill Bit, 1/4 X 8 X 12 Masonry
Mfr # 326007
Zoro # G505667101
product price: $22.29
/ea
Sold in multiples of 2 for $44.58
$44.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 326007
- Zoro # G505667101
- UPC # 24721008756
- Country of Origin Taiwan, Province of China
- Category Hammer Drill Bits
Description
Rotary percussion - straight shank fits all hammer drills with 3-jaw or jacobs chuck chrome vanadium shaft through-hardened to 50-53hrc patented flute geometry removes dust from the hole quicker for fast drilling and long life up to 150% faster than other competitive bits shot-peened, double-tempered finish reduces breakage hot isostatically pressed to extend life and resist breakage copper braze material gives high heat resistance for reduced tip loss all tips made to ansi specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- DRILL AMERICA m2x.45 HSS Metric Hand Tap (DWTSMT2X.45)
- EXTRACT-ALL Downdraft Table, Portable, 800 cfm (SP-800-DD)
- CS UNITEC TZ Pyramid Sleeve, A45/400 Grit (42245)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN DRL BT SPDHMR 3/4""12""L (322048)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- DEWALT 1-1/2" x 18' x 22-1/2" High Impact 4 Cutter SDS Max (DW5828)
- Irwin Drill Bits