Shop All Extension Cords
Irwin
ROTARY BT-SSF 3/16""X4""
Mfr # 5026002
Zoro # G1918208
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.750 IN
- Width 0.375 IN
- Length 1.875 IN
- Type DRILL BITS: MASONRY
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 5026002
- Zoro # G1918208
- UPC # 24721029058
- Country of Origin China
- Category Extension Cords
Dimensions
Height | 5.750 IN |
Width | 0.375 IN |
Length | 1.875 IN |
Details
Type | DRILL BITS: MASONRY |
Battery Included | No |
Description
Irwin Masonry Drill Bits 3/16 inch X 4 inch Nick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 10-50R, 50A, 125/250V (HBL7515C)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP2)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 17.81 in H, 16 in W, 8.86 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1816HWPL2LG)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- IRWIN ROTARY BT-SSF 1/4""X4"" (5026003)
- IRWIN ROTARY BT-SSF 3/4""X6"" (5026021)
- IRWIN ROTARY BT-SSF 7/16""X6"" (5026012)
- IRWIN ROTARY BT-SSF 3/8""X4"" (5026009)
- IRWIN ROTARY BT-SSF 1/2""X6"" (5026015)
- IRWIN ROTARY BT-SSF 5/8""X6"" (5026019)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- Irwin Extension Cords