Shop All Extension Cords
Irwin
ROTARY BT-SSF 1/4""X4""
Mfr # 5026003
Zoro # G1923552
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.875 in
- Width 0.250 in
- Height 5.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 5026003
- Zoro # G1923552
- UPC # 24721029072
- Country of Origin China
- Category Extension Cords
Dimensions
Length | 1.875 in |
Width | 0.250 in |
Height | 5.750 in |
Description
Reduced shank carbide tipped percussion and rotary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT508FL-YL-100)
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80117)
- OMRON Latching Relay, 9 Pins, Square, 120VAC (MJN2CK-AC120)
- IRWIN ROTARY BT-SSF 3/8""X4"" (5026009)
- IRWIN ROTARY BT-SSF 3/4""X6"" (5026021)
- IRWIN ROTARY BT-SSF 5/8""X6"" (5026019)
- IRWIN ROTARY DRILL BIT 5/32X3"" (5026001)
- IRWIN ROTARY BT-SSF 7/16""X6"" (5026012)
- IRWIN ROTARY BT-SSF 1/2""X6"" (5026015)
- POWER FIRST 100 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD8)
- Irwin Extension Cords & Power Strips