Shop All Extension Cords
Irwin
ROTARY BT-SSF 1/2""X6""
Mfr # 5026015
Zoro # G1925573
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.875 IN
- Height 8.500 IN
- Width 0.440 IN
- Type DRILL BITS: MASONRY
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 5026015
- Zoro # G1925573
- UPC # 24721029089
- Country of Origin China
- Category Extension Cords
Dimensions
Length | 1.875 IN |
Height | 8.500 IN |
Width | 0.440 IN |
Details
Type | DRILL BITS: MASONRY |
Battery Included | No |
Description
Tungsten carbide tips. For drilling concrete maso
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 80A, 600V AC, Non-Indicating (LPJ-80SP)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- IRWIN ROTARY BT-SSF 3/8""X4"" (5026009)
- IRWIN ROTARY BT-SSF 3/4""X6"" (5026021)
- IRWIN ROTARY DRILL BIT 5/32X3"" (5026001)
- IRWIN ROTARY BT-SSF 1/4""X4"" (5026003)
- IRWIN ROTARY BT-SSF 5/8""X6"" (5026019)
- IRWIN ROTARY BT-SSF 3/16""X4"" (5026002)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SOOW 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142V6)
- Irwin Extension Cords