Shop All Jobber Length Drill Bits
Irwin
ROTARY BIT-SSF 7/16X13""
Mfr # 5026013
Zoro # G1760951
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Tungsten
- Overall Length 1.875 in
- Drill Bit Type Masonry Bit
- Width 0.500 in
- Primary Material Application Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 5026013
- Zoro # G1760951
- UPC # 24721029171
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.875 in |
Width | 0.500 in |
Height | 15.500 in |
Details
Item | Drill Bit |
Drill Bit Material | Tungsten |
Drill Bit Type | Masonry Bit |
Primary Material Application | Slate |
Application | INDIVIDUAL |
Description
Reduced shank carbide tipped percussion and rotary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 2.5 In, 12 Pc (1VXK3)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- VEGA Screwdriver Bits, 1/4 x 1/4 Square Drive (1HC416SK)
- RIDGID Nut, Serrated For Jaw Texture, Steel Jaw (31570)
- IRWIN 1/4 in. X 4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016016)
- IRWIN Bit Dril Percusn 1/8Irwn (326000)
- IRWIN Bit Drill #6Wire Ga Cd (81106)
- IRWIN 17/64 in. X 4-1/8 in. L Cobalt Steel Drill Bit 1 pc (63117)
- IRWIN BIT DRILL 59/64"" 1/2 SHK (91159)
- IRWIN 5/32-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63910)
- DRILL AMERICA #14 Cobalt Jobber Length Drill Bit (DWDCO14)
- Irwin Jobber Length Drill Bits