Shop All Jobber Length Drill Bits
Irwin
ROTARY BIT-SSF 5/16""X4""
Mfr # 5026006
Zoro # G1751118
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.875 in
- SAE or Metric SAE
- Width 0.310 in
- Drill Bit Type Masonry Bit
- Height 5.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 5026006
- Zoro # G1751118
- UPC # 24721029027
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.875 in |
Width | 0.310 in |
Height | 5.750 in |
Details
Item | Drill Bit |
SAE or Metric | SAE |
Drill Bit Type | Masonry Bit |
Description
Irwin Rotary Slow Spiral Masonry Bit 5/16 inch X 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M, Black, Steel (TB-52-2BES)
- PRIME-LINE 3/8 in., 1/2 in. and 3/4 in. Internal Pipe Wrench Set Single Pack (RP77360)
- KD TOOLS Sae/Metric Full Polish Combination Wrench Set, 28 Pc. 6 Point (KDT81923)
- LEATHERMAN Multi-Tool, SS, 19 Tools (831180)
- IRWIN Drill Bit Cobalt 15 Pc (316015)
- IRWIN Bit Drill #44Wire Ga Cd (81144)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016008)
- IRWIN 1/4-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63916)
- IRWIN BIT DRILL 59/64"" 1/2 SHK (91159)
- IRWIN 5/32 in. X 3-1/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016010)
- DRILL AMERICA 4.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO4.50)
- Irwin Jobber Length Drill Bits