Shop All Jobber Length Drill Bits
Irwin
ROTARY BIT-SSF 3/8""X13""
Mfr # 5026011
Zoro # G1762780
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.875 in
- Application INDIVIDUAL
- Height 15.500 in
- Width 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 5026011
- Zoro # G1762780
- UPC # 24721029164
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.875 in |
Height | 15.500 in |
Width | 0.500 in |
Details
Application | INDIVIDUAL |
Description
Reduced shank carbide tipped percussion and rotary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 49/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F49/64)
- WESTWARD 1/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR16)
- KYOCERA Turning Insert, Diamond, CNMM 4305MSE KPD001 Grade PCD (CNMM4305MSEKPD001)
- DEWALT 6-1/2" Circular Saw Blades (DWA161224)
- IRWIN Drill Bit, 11/64, Turbomax, 135deg, PK5 (73311)
- IRWIN 1/4-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63916)
- IRWIN Drill Bit #60 Wire Ga Cd (81160)
- IRWIN DRILL BIT25/64""BLK OXIDE (67525)
- IRWIN 5/64 in. X 2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016005)
- IRWIN 9/64 in. X 2-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016009)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/32 (44206)
- Irwin Drill Bits