Shop All Hand Rivet Tools
Irwin
Rivet, Steel Mandrel, 4" x 40", Alum, PK100
Mfr # PASD440
Zoro # G1489962
product price: $31.39
/pk 100, $0.31/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Rivet,Steel Mandrel,4" x 40",Alum,PK100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PASD440
- Zoro # G1489962
- Country of Origin China
- Category Hand Rivet Tools
Details
Item | Rivet,Steel Mandrel,4" x 40",Alum,PK100 |
Product Type | Rivet,Steel Mandrel,4" x 40",Alum,PK100 |
Description
Rivet,Steel Mandrel,4 In. x 40 In.,Alum,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-25 1/4" Spring Collet (3900-5215)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- GARANT Tape measure mm/inch, Length: 3 m (461910 3)
- IRWIN Rivet Assambly, Mate, Alum, .687-.875, PK100 (CM-AAA614)
- IRWIN Rivet, Tri-Grip, Aluminum, PK100 (PAAL612TF-VL-BA)
- IRWIN HandBlnd RivetToo Kit In WoodenBox w/An Assortment Of Alum.& StlBlnd (MFX150BX)
- IRWIN Thread Insert Instal Kit for RNHT410-U (RHNT410MCK)
- IRWIN Rivet Assambly, Mate, Alum, .625-.750, PK100 (CM-AAA612)
- IRWIN Long Lever Hand Blnd Rivet Tool For Up To 1/4" Dia Stnlss Blnd Rivets (MFX260)
- MARSON Riveter, Hp-2 (M39000)
- Irwin Hand Rivet Tools