Shop All Hand Rivet Tools
Irwin
Rivet, Alum, Steel Mandrel, 3" x 25", PK500
Mfr # PASD325
Zoro # G1489953
product price: $34.59
/pk 500, $0.07/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PASD325
- Zoro # G1489953
- Country of Origin China
- Category Hand Rivet Tools
Details
Item | Rivet,Alum,Steel Mandrel,3" x 25",PK500 |
Description
Rivet,Alum,Steel Mandrel,3 In. x 25 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL V Sled Runner w/Wood Handl, 20" x 3/4 (BL220)
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- WESTWARD Inspection Kit, 6 1/4-25 In, 6 PC (1VUA3)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.219In (A-140)
- IRWIN HandBlnd RivetToo Kit In WoodenBox w/An Assortment Of Alum.& StlBlnd (MFX150BX)
- IRWIN Rivet, Tri-Grip, Aluminum, PK100 (AD612ATF)
- IRWIN HandBlndRivetTool, Cap Up To 3/16 StlBlnd Rivets Nosepieces Included (MFX150B)
- IRWIN Rivet, Tri-Grip, Aluminum, PK100 (PAAL612TF-VL-BA)
- IRWIN Thread Insert Instal Kit for RNHT410-U (RHNT410MCK)
- IRWIN Rivet Assambly, Mate, Alum, .687-.875, PK100 (CM-AAA614)
- ASTRO PNEUMATIC $RIVETER 13" HEAVY DUTY HAND (AO1423)
- Irwin Rivet Tools & Accessories