Shop All Locking Clamps
Irwin
Replacement Chain, 18"
Mfr # 40REP
Zoro # G0658411
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Material Steel
- Finish Nickel Plated
- Features Exclusive Parts for Vise-Grip Locking Tools Including Springs, Adjusting Screws, Chains and Pads
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 40REP
- Zoro # G0658411
- UPC # 038548001401
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Overall Length | 18 in |
Overall Clamp Length | 18 in |
Nominal Clamp Size | 18 in |
Description
This replacement chain is the perfect addition to your Vise-Grip locking clamp. It can be used with all of your existing tools and accessories. The replacement chain is compatible with all of your existing Vise-Grip locking clamps, so you can use it with the ones you already own. It features a release lever for easy use, as well as a micro-adjustment screw that allows you to adjust the tool without having to take it apart. The chain has an overall length of 18 in., while the clamp itself measures 18 in. in length. If you are looking for high quality locking clamps, this Irwin 40REP Replacement Chain will meet your needs perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWP7)
- SPYDER Pilot Drill, Hex, 1/2In Shank (600645P)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Deep Socket, black oxide (J6508MH)
- BONWAY Bon 32-190 Step Liner, Sandstone, 28 Foot/Box (32-190)
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82586)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- IRWIN QUICK GRIP 2""HANDI-CLAMP (59200CD)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, With Swivel Pads, Easy Release Trigger, Alloy Steel (6SP)
- IRWIN QUICK GRIP 4""HANDI-CLAMP (59430CD)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- C.H. HANSON Holder (27600)
- Irwin Clamps