Shop All Utility Knife Blades
Irwin
Replac Util Bld 50P Blu
Mfr # 2084300
Zoro # G3814241
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.8 in
- Overall Length 7-1/2 in
- Features Unbreakable
- Blade Material Bi-Metal
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2084300
- Zoro # G3814241
- UPC # 38548018263
- Country of Origin Mexico
- Category Utility Knife Blades
Dimensions
Width | 3.8 in |
Overall Length | 7-1/2 in |
Height | 1.1 in |
Details
Features | Unbreakable |
Blade Material | Bi-Metal |
Color | Blue |
Includes | Dispenser |
Item | Utility Knife Blade |
Blade Dispenser Included | Yes |
Number of Pieces | 50 |
Description
Irwin Bi-Metal Blue Blades are an ideal choice for
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- PFERD 10" Round File - Bastard Cut (11070)
- WESTWARD Combination Square, 6 In, Black, Zinc (4MRX3)
- KRAFT TOOL Green Coarse Texture Float, 12" x 5" x 1 (PL603)
- IRWIN 5PK Util Knife Blades (2088100)
- IRWIN Utility Blade, Bi-Metal, 3/4 In. W, PK5 (2084100)
- IRWIN Hook Utility Blade, 11/16" W, PK5 (2087100)
- IRWIN Lenox Gold High Speed Steel 4 Notch Utility Blade 2.5 in. L 50 pk (20351GOLD50D)
- IRWIN Utility Blade, Bi-Metal, 3/4 W, PK50 (2084300)
- IRWIN Utility Knife Blade, Bi-Metal W/Gold Edge (LEX20350)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (AB-50S)
- Irwin Knives, Cutters & Snips