Shop All Vise and Clamp Parts
This Product is Discontinued
Irwin
Repl Pad, Heavy Duty Handi Clamp, PK2 (Discontinued)
Mfr # 1826580
Zoro # G5022141
This Product is Discontinued
Key Features
- Head Material Resin
- For Use With Mfg. No. 1799212, 1799213
- Type Heavy Duty Handi Clamp
- Impact Rated No
- For Use With Mfr. Model Number 1799212, 1799213
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1826580
- Zoro # G5022141
- UPC # 038548998688
- Country of Origin China
- Category Vise and Clamp Parts
Dimensions
Details
Head Material | Resin |
Item | Replacement Pad |
For Use With | Mfg. No. 1799212, 1799213 |
Type | Heavy Duty Handi Clamp |
Impact Rated | No |
For Use With Mfr. Model Number | 1799212, 1799213 |
Material | Resin |
Shape | Flat |
Mounting Type | Press Fit |
Compatible with Series | HANDI-CLAMP, Mini, SL300, XP |
Compatible with Manufacturer Model Number | 1799212, 1799213 |
Compatible Manufacturer Part Number | 1799212, 1799213 |
Compatible with Manufacturer Part Number | 1799212, 1799213 |
Compatible with Manufacturer Model Number [NEW] | 1799212, 1799213 |
Compatible Manufacturer Model Number | 1799212, 1799213 |
For Use with Mfr. Model Number | 1799212, 1799213 |
Description
Replacement Pad, Shape Flat, Overall Length Not Applicable, Overall Width Not Applicable, For Use with Ball Diameter Not Applicable, Mounting Type Press Fit, Material Resin, Includes Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 1799212, 1799213, Compatible with Series HANDI-CLAMP, Mini, SL300, XP, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.