Shop All Locking Clamps
Irwin
Reg Tip Lockng C-Clamp, w/Swivel Pads, 11"
Mfr # 20
Zoro # G7032851
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 3-3/8"
- Overall Length 11"
- Size 3-3/8"
- Material Steel
- Features Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Swivel Pads Hold Tapered Work, Awkward Fabricating Jobs, and Delicate Projects without Damaging the Work Surface; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 20
- Zoro # G7032851
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 11" |
Size | 3-3/8" |
Overall Clamp Length | 11" |
Details
Max. Opening | 3-3/8" |
Material | Steel |
Features | Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Swivel Pads Hold Tapered Work, Awkward Fabricating Jobs, and Delicate Projects without Damaging the Work Surface; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Trigger Release |
Item | Reg Tip Lockng C-Clamp W/Swivel Pads,11" |
Description
Reg Tip Lockng C-Clamp W/Swivel Pads,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-A (C18029)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- GOLDBLATT INDUSTRIES 5 Pointing Trowel (G01930)
- GRAY TOOLS 3mm T-handle S2 Hex Key, 1000V Insulated (67603-I)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel (18R)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- IRWIN Clamp, Handi, 4 In (59400CD)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD1)
- Irwin Clamps