Shop All Bar Clamps
Irwin
QUICKGRIP Bar ClampSpreader, 600 lb, 24 in Max Opening Size, 358 in D Throat
Mfr # 1964714/2021424N
Zoro # G207385969
product price: $67.19
/ea
Sold in multiples of 2 for $134.38
$134.38
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
- Brand Irwin
- MFR # 1964714/2021424N
- Zoro # G207385969
- UPC # 38548105789
- Country of Origin China
- Category Bar Clamps
Description
With 600 lb of sustained clamping pressureholding force, the IRWIN QUICKGRIP XP600 Extreme pressure is the most powerful onehanded Bar clamp Available It is ideal for heavyduty applications such as installation, demolition and rough glueup Duallocking swivel jaws with removable, nonmarring fullface pads provide even distribution of clamping force on the workpiece The pads can be easily removed to activate the swivel jaws to maintain full contact and combat flexing at extreme pressure or for conforming to irregular shapes An adjustable foot provides added support so the clamp can sit upright on a table or work surface, making it ideal for gluing panels or cabinetry Plus, the unique pistol grip design and QuickRelease trigger provide simple, onehanded operation The IRWIN QUICKGRIP XP600 onehanded bar clamp delivers maximum power, versatility and stability
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
- WIDIA Spiral Point Tap, Plug 3 Flutes (2750261)
- K-TOOL INTERNATIONAL Hickory Series Brass Hammer, 24 oz. (KTI-71715)
- PERFORMANCE TOOL 3-Pc 3/8 In Dr. Extension Bar Set, W38155 (W38155)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25491)
- IRWIN 4PK 6QuickGripBarClamp (1964758)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth, 2 PK (1964747)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- IRWIN Medium Duty One Handed Bar Clamps - 18 in. (586-1964719)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964712)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- Irwin Clamps