Shop All Clamp Accessories
This Product is Discontinued
Irwin
QUICK-GRIP™ Coupler, 1" Surface Tip (Discontinued)
Mfr # 1964751
Zoro # G5478405
This Product is Discontinued
Key Features
- Type Pressure
- Surface Tip (In.) 1 in
- For Use With Sureforce Clamps
- Application Coupling Heavy Duty, One Handed Bar Clamps Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1964751
- Zoro # G5478405
- UPC # 042526943461
- Country of Origin China
- Category Clamp Accessories
Details
Item | Coupler |
Type | Pressure |
Surface Tip (In.) | 1 in |
For Use With | Sureforce Clamps |
Application | Coupling Heavy Duty, One Handed Bar Clamps Together |
Description
Coupler, Pressure, Surface Tip (In.) 1 in, For Use With Sureforce Clamps, Coupling Heavy Duty, One Handed Bar Clamps Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.