Shop All Bit Sockets
Irwin
Quick Change BitHolder, 18in Oal, 1/4n, PK3
Mfr # 1869515
Zoro # G3974875
product price: $43.39
/pk 3, $14.46/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1869515
- Zoro # G3974875
- UPC # 042526914157
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Details
Item | Quick Change Bit Holder |
SAE or Metric | SAE |
Description
Quick Change Bit Holder,18in Oal,1/4n, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-084)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21081B614GR)
- BOSCH NailKiller Auger, 1/2In x 7-1/2In, Tube (NKST08)
- TITAN HEX KEY METRIC 9 PC SET LONG ARM (TL12719)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 0, 8x4 mm L.28 mm (01280008)
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Bit Socket (SHB29214)
- POWERBUILT 3/8" Drive T-25 Star Bit Socket (648516)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/32" (KTI-22905)
- Irwin Bit Sockets