Shop All Portable Band Saw Blades
Irwin
PrtblBand awBlade4-7/8x020x14/18T
Mfr # 3074004P25
Zoro # G3978899
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44-7/8"
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3074004P25
- Zoro # G3978899
- UPC # 024721065704
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 44-7/8" |
Width | 1/2" |
Details
Teeth per Inch | 14/18 |
Thickness | 0.020" |
Material | Bi-metal |
Item | Portable Band SawBlade 44-7/8x020x14/18T |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Description
Portable Band SawBlade 44-7/8x020x14/18T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 20 pieces (726-01)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7/16 in Size, Deep Socket, Black Phosphate (49-66-6120)
- WESTWARD 1/2 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (4LXU3)
- DURSTON MANUFACTURING HAMMER BODY SMOOTHING 1-1/2DIA (VIV127)
- IRWIN Marathon 8-1/4 in. D X 5/8 in. Carbide Miter and Table Saw Blade 24 teeth 1 pk (14050ZR)
- MILWAUKEE TOOL 10/14 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0551)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX96)
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP351216MC)
- MORSE Portable Band Saw Blade, High Performance Universal, Series: 1216, 32-7/8 in L, 1/2 in W, 0.02 in Th (ZWEP321216MC)
- MORSE 6In.-10/14T Wood/Met Rec B, PK50 (RB6501014T50)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX87)
- Irwin Power Saw Blades