Shop All Portable Band Saw Blades
Irwin
Prtbl Band Saw Blade4-7/8x020x24T
Mfr # 3074003P25
Zoro # G3978908
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 44-7/8"
- Width 1/2"
- Teeth per Inch 24
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3074003P25
- Zoro # G3978908
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 44-7/8" |
Width | 1/2" |
Details
Teeth per Inch | 24 |
Thickness | 0.020" |
Material | Bi-metal |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Item | Portable Band Saw Blade 44-7/8x020x24T |
Description
Portable Band Saw Blade 44-7/8x020x24T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric (SHB03203)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/8 (44208)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 8ft Magnesium Aluminum Blade (TVSA-H + TSB8-P)
- CURRENT TOOLS Turtle Wire Reel Cart (502)
- IRWIN Marathon 8-1/4 in. D X 5/8 in. Carbide Miter and Table Saw Blade 24 teeth 1 pk (14050ZR)
- LENOX Portable Band Saw Blades, 18 TPI, PK3 (8011638EW18)
- MORSE Blade, 44-7/8 in. Lx1/2 in.W, Bimetal, PK25 (ZWEP441216MCB25)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L (46TX92)
- DEWALT 18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3989)
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0616, 48-39-0619)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 10/14, PK3 (ZWEP321014MC)
- Irwin Portable Band Saw Blades