Shop All Locking Pliers
Irwin
ProPliers Slip Joint Pliers, 8"
Mfr # 2078408
Zoro # G7052871
original price:
$11.75
17% off
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge, Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort
- Material Nickel Chrome Steel
- Overall Length 8"
- Length 8"
- Application Cutting, Gripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2078408
- Zoro # G7052871
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Length | 8" |
Details
Features | Induction Hardened Cutting Edge, Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort |
Material | Nickel Chrome Steel |
Item | ProPliers Slip Joint Pliers,8" |
Application | Cutting, Gripping |
Description
ProPliers Slip Joint Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- CENTURY DRILL & TOOL 9/32 COBALT DRILL BULK 3PK (26018)
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- PROTO Separator Rod, 3/4-16 Thread, 10 In (J4333R)
- IRWIN 10 Locking Pliers (4935576)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82576)
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. (VSG-24R)
- IRWIN 9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (9LN)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1302L3-7CR)
- IRWIN 7 in Locking Plier (4935578)
- WILLIAMS Williams Tip, 15 deg.reex., 120dia. (PL-530B)
- Irwin Locking Pliers