Shop All Locking Pliers
Irwin
ProPliers Set, 6"Slip/10"Grve Joint, 2pcs.
Mfr # 2078701
Zoro # G7037681
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction hardened cutting edge, ProTouchTM Grips Provide Extra Comfort, Professional-Grade Tools
- Includes (1) 6" Slip Joint Pliers and (1) 10" Groove Joint Pliers
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078701
- Zoro # G7037681
- Country of Origin China
- Category Locking Pliers
Details
Features | Induction hardened cutting edge, ProTouchTM Grips Provide Extra Comfort, Professional-Grade Tools |
Includes | (1) 6" Slip Joint Pliers and (1) 10" Groove Joint Pliers |
Number of Pieces | 2 |
Item | ProPliers Set, 6"Slip/10"Grve Joint,2PCS |
Description
ProPliers Set, 6 In.Slip/10 In.Grve Joint,2PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (200911)
- QUALTOOL Hex Power Bit, 1/4" Hex Drv, 1-15/1 (70-H1)
- MAYHEW Pilot Punch, Black, 7/16 in Tip, 5/8 x 6 in (25010)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- IRWIN 7 Locking Pliers (302L3)
- IRWIN 12 in GrooveLock Plier (2078112)
- IRWIN CLAMP 9""WELD VISE GRIP (25ZR)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7LW)
- IRWIN Irwin Vise-Grip 586-18R 18 Inch Vise-Grip Long Reach (586-18R)
- IRWIN STRGHT JAW PLIERS 8"" (4935095)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3807)
- Irwin Pliers