Shop All Locking Pliers
Irwin
ProPliers Groove Joint Pliers, 12"
Mfr # 2078512
Zoro # G7034881
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort, Right Angle Teeth
- Material Nickel Chrome Steel
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078512
- Zoro # G7034881
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 12" |
Details
Features | Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort, Right Angle Teeth |
Material | Nickel Chrome Steel |
Item | ProPliers Groove Joint Pliers,12" |
Description
ProPliers Groove Joint Pliers,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- PALMGREN Manual Bench Surface Grinder (9682122)
- IRWIN Groove Joint Straight Jaw Pliers, 8" (4935320)
- IRWIN CLAMP 9""WELD VISE GRIP (25ZR)
- IRWIN ProPliers Set, 4 pcs. (2078705)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- IRWIN 10 Locking Pliers (102L3)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82576)
- OTC Retaining Ring Pliers, 90 Degree, .090" D (1569)
- Irwin Pliers