Shop All Locking Pliers
Irwin
ProPliers Cable Cutting Pliers, 8"
Mfr # 2078328
Zoro # G7052783
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge, Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort
- Material Nickel Chrome Steel
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078328
- Zoro # G7052783
- UPC # 00038548028224
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Features | Induction Hardened Cutting Edge, Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort |
Material | Nickel Chrome Steel |
Item | ProPliers Cable Cutting Pliers,8" |
Description
ProPliers Cable Cutting Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (2 PK) (48-32-4414)
- DRILL AMERICA 3-11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3687)
- MALCO Punch And Die Assy - 2 X 3 In. (51 X 76Mm) Standard Rectangular Hole (GOP23UK)
- IRWIN GrooveLock Pliers Kit Bag Set, 3 pcs. (2078711)
- IRWIN PLIER LOCK VISE GRIP 12"" (12L3)
- IRWIN 6 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (6LN)
- IRWIN Irwin Vise-Grip 586-4SP 4 Inch Vise Grip Locking Inchc (586-4SP)
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5WR)
- IRWIN GrooveLock/ProPliers Kit Bag Set, 8 pcs. (2078712)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A0)
- Irwin Locking Pliers