Shop All Locking Pliers
Irwin
ProPliers Adjustable Wrench, 8"
Mfr # 2078608
Zoro # G7052838
product price: $18.09
/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features English and Metric Scales, ProTouchTM Grips Provide Extra Comfort, Meets ANSI Specification
- Material Chrome Vanadium
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078608
- Zoro # G7052838
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Features | English and Metric Scales, ProTouchTM Grips Provide Extra Comfort, Meets ANSI Specification |
Material | Chrome Vanadium |
Item | ProPliers Adjustable Wrench,8" |
Description
ProPliers Adjustable Wrench,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7212H)
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive (57005)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 1/2 x 9/16-Inch (68238)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate (49-66-6272)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10WR)
- IRWIN 5 in Locking Plier (0902L3)
- IRWIN LOCKING CLMP VG W/PAD6"" (18)
- IRWIN 10 in Curved Jaw Locking Plier (0502L3)
- IRWIN Original Series 0 Locking Plier, 10 in OAL, 118 in Jaw Opening, PlainGrip Handle, 58 in W Jaw (10LW)
- IRWIN 9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (9LN)
- DYNAMIC Tools 7" Locking Wrench Tool (D055315)
- Irwin Pliers