Shop All Locking Pliers
Irwin
ProPliers Adjustable Wrench, 6"
Mfr # 2078606
Zoro # G7050430
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features English and Metric Scales, ProTouchTM Grips Provide Extra Comfort, Meets ANSI Specification
- Material Chrome Vanadium
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078606
- Zoro # G7050430
- UPC # 00675369698344
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | English and Metric Scales, ProTouchTM Grips Provide Extra Comfort, Meets ANSI Specification |
Material | Chrome Vanadium |
Item | ProPliers Adjustable Wrench,6" |
Description
ProPliers Adjustable Wrench,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48536)
- MICRO 100 Router Aluminum (SFA-125-44)
- AIRCAT 3/8" High Torque Ratchet (805-HT)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/8 in Size, Deep Socket, black oxide (6952)
- IRWIN 12 in Original Large Jaw Locking Plier (12L3)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- IRWIN 7 in Straight Jaw Locking Plier (0302L3)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82578)
- IRWIN 10 in Straight Jaw Locking Plier (0102L3)
- IRWIN Irwin Vise-Grip 586-RR 7 Inch Vise-Grip Pinch-Off T (586-RR)
- IRWIN 7 in Curved Jaw Locking Plier (0702L3)
- Irwin Locking Pliers