Shop All Locking Pliers
Irwin
Pro Linemans Pliers, w/Wire Cutter, 8"
Mfr # 2078208
Zoro # G7052810
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Hardened Cutting Edge, Machined Jaws
- Material Nickel Chrome Steel
- Overall Length 8"
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2078208
- Zoro # G7052810
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Length | 8" |
Details
Features | Induction-Hardened Cutting Edge, Machined Jaws |
Material | Nickel Chrome Steel |
Item | Pro Linemans Pliers W/Wire Cutter,8" |
Description
Pro Linemans Pliers W/Wire Cutter,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pulling Grip (624)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121101)
- MALCO Replacement Blades for MC12A 12-inch Combination Cutting Classic Andy Snips (MC12ARB)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4WR)
- IRWIN LOCKING CLAMP VG W/PAD18in. (22)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4LN)
- IRWIN Irwin Vise-Grip 586-20R 9 Inch Vise-Grip Locking Cha (586-20R)
- IRWIN WORKERS IRON PLIERS 9""L (2078909)
- IRWIN 7 Locking Pliers (302L3)
- K-TOOL INTERNATIONAL Auto Return Wire Twister Pliers, 9" (KTI59000)
- Irwin Pliers