Shop All Screwdriver Bits
Irwin
Power Impact Bit T15 x 2 in. OAL
Mfr # IWAF32TX15B10
Zoro # G502673389
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.300 in
- Length 2.000 in
- Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32TX15B10
- Zoro # G502673389
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 0.300 in |
Length | 2.000 in |
Details
Type | Torx |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7" Grinding Guard, T27 (49-12-0010)
- SUNEX T30 Internal Star Impact Socket, 1/2"Dr (2690S1)
- LENOX Band Saw Blade, 13 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (19659D2B133990)
- BOSCH Rebar Cutter, SDS, 1 1/8 In, 12 In OAL, SDS Plus (RC2168)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF31PH1-2)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX25)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- IRWIN Power Bit, SAE, 2" Bit L, PK10 (IWAF36214B10)
- VEGA Square 1 Power Bit x 2" 2Pc (150R1C)
- Irwin Screwdrivers and Nutdrivers