Shop All Screwdriver Bits
Irwin
Power Bit, T20 x 2 in. OAL
Mfr # IWAF32TX20B10
Zoro # G202673368
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32TX20B10
- Zoro # G202673368
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 2 in |
Width | 0.3 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 12 Foot Reinforced H Aluminum Welded End Cap (22-513)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14120)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22T)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- IRWIN BIT DRILL17/64""COBALT CD (3016017)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF346516)
- IRWIN Nutsetter, 3/8", Steel (IWAF24238G)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX252)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2 (IWAF32DETX252)
- IRWIN No. 2 Phillips Power Bit 3 in. (IWAF23PH2BLK10)
- Irwin Screwdriver Bits