Shop All Screwdriver Bits
Irwin
Power Bit, T10 Torx, 1/4 in. Hex Shank with Groove, 2 in. Long (Bulk)
Mfr # IWAF22TX10B5
Zoro # G502650557
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.300 in
- Application INDIVIDUAL
- Length 2.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22TX10B5
- Zoro # G502650557
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 0.300 in |
Length | 2.000 in |
Details
Application | INDIVIDUAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7-Pc Sae Stubby Wrench Wrench Set, W30507 (W30507)
- KRAFT TOOL Button to Female Thread, 1-3/8" Diameter (CC333)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Socket (SHD12214)
- CLEVELAND Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes, TiAlN (C86112)
- IRWIN Skt Adptr, Steel, 1/4 in, 3/8 in (IWAF26238)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH32)
- IRWIN FRACTNL BIT 7/16""X5-1/2"" (73828)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ1)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- Irwin Screwdriver Bits