Shop All Power Screwdriver Bits
Irwin
Power Bit Set, 3 Pieces, 1/4" Shank, PK3
Mfr # 1837493
Zoro # G4930344
product price: $3.99
/pk 3, $1.33/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Torx Impact Power Bit: T15, T20, T25
- Shank Size 1/4"
- Bit Length 2 in
- Point Size T15,T20,T25
- Bit Style Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1837493
- Zoro # G4930344
- UPC # 673765170532
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Bit Length | 2 in |
Point Size | T15,T20,T25 |
Hex Shank Size | 1/4 in |
Overall Length | 2" |
Details
Includes | (3) Torx Impact Power Bit: T15, T20, T25 |
Bit Style | Torx(R) |
Number of Pieces | 3 |
Application | Driving Fasteners, Removing Fasteners |
Fastening Tool Item | Power Bit Set |
Item | Power Bit Set |
Finish | black oxide |
No. of Pieces | 3 |
Shank Style | Hex |
Fastening Tool Material | Steel |
Impact Rated | Yes |
Application - Tools | Impact |
SAE or Metric | SAE |
Material | Steel |
Type | TORX |
Description
Power Bit Set, No. of Pieces 3, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Bit Length 2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Universal Pouch / Utility Knife Pocket (TB-CT-26)
- STANLEY Screwdriver #2 Round (64-102-A)
- TENG TOOLS TMSE05S 5 Piece Screw Extractor Set (TMSE05S)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1316)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32SQ2B10)
- IRWIN 10 Pc. Set Spiral Flute Screw Extractors w/Cobalt Drill Bit (11117)
- IRWIN Insert Bit, 6" L Overall Bit, PK5 (IWAF26TX27B5)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF33PH2B10)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32TX25B10)
- VESSEL Precision Bit Wing-Shank 4mm, +2x8, PK10 (D73P280)
- Irwin Power Fastening Tools