Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 6" Bit L, PK5
Mfr # IWAF356B5
Zoro # G0151332
product price: $8.95
/pk 5, $1.79/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 1/4"
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF356B5
- Zoro # G0151332
- UPC # 042526930218
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Details
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | Yes |
For Use With | Power Tool |
Finish | Stainless Steel |
Description
Power Bit, Application - Tools Impact, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 6 in, Fastening Tool Material S2 Steel, Impact Rated Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 90T Locking Flex Head Ratchet 17" (81362T)
- DYNAMIC Tools Cold Chisel, 5/16" X 1/4" X 5" Long (D058102)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCR28T)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS202)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SQ22)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21SQ12)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- IRWIN Skt Adptr, Steel, 1/4 in, 1/4 in (IWAF26214)
- JONARD TOOLS Insert Bit, SAE, 1/4", Hex, S1/S2, 2-1/2" (SD-RB3)
- Irwin Screwdrivers and Nutdrivers