Shop All Screwdriver Bits and Nutsetters
Irwin
Power Bit, SAE, 6" Bit L
Mfr # IWAF36DEPH2
Zoro # G5162605
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Hex Shank Size 1/4 in
- Fastening Tool Material S2 Steel
- Shank Style Hex
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF36DEPH2
- Zoro # G5162605
- UPC # 885911650526
- Country of Origin China
- Category Screwdriver Bits and Nutsetters
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Fastening Tool Tip Size | PH2 |
Details
Fastening Tool Item | Power Bit |
Application - Tools | Impact |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Impact Rated | Yes |
Single End/Double End | Double End |
Bit Style | Phillips |
For Use With | Power Tool |
Finish | Rust Preventative Manganese Phosphate |
Item | Power Bit |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Oil Tanned Top Grain 3 PocketNail Bag (TP70583)
- KO-KEN Socket 12mm Nut Grip 20mm 1/4 Sq. Drive (2450MS-12)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4822IM)
- MILWAUKEE TOOL 500 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B500S)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34612)
- IRWIN Nutsetter Set, Steel, PK4 (IWAF242-4)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3 (IWAF343-3)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1230)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF342516)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4160)
- Irwin Screwdriver Bits and Nutsetters