Shop All Hex Shank Drill Bits
Irwin
Power Bit, SAE, 5" Bit L
Mfr # IWAF255DG
Zoro # G2834624
original price:
$5.69
14% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Hex Shank Size 1/4 in
- Fastening Tool Material Carbon Steel
- Bit Style Hex
- Fastening Tool Tip Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF255DG
- Zoro # G2834624
- UPC # 673765013921
- Country of Origin Viet Nam
- Category Hex Shank Drill Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | 1/4" |
Overall Bit Length | 5 in |
Details
Shank Style | Hex |
Fastening Tool Material | Carbon Steel |
Bit Style | Hex |
For Use With | Power Tool |
Impact Rated | No |
Item | Power Bit |
Application - Tools | Power |
Single End/Double End | Single End |
Fastening Tool Item | Power Bit |
Finish | Zinc Plated |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Power, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 5 in, Fastening Tool Material Carbon Steel, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- CRAFTSMAN Sockets, 1/2" Drive 16mm Metric Impact S (CMMT15864)
- STEELMAN Impact Bit Set, 50 Pieces (78633)
- BONWAY Bon 32-219 Hardener, Walnut (32-219)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1334)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1333)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36SQ2)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1306)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- Irwin Drill Bits