Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 3" Bit L
Mfr # IWAF353
Zoro # G0151567
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 1/4"
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF353
- Zoro # G0151567
- UPC # 673765171133
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Details
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Impact Rated | Yes |
SAE or Metric | SAE |
For Use With | Power Tool |
Finish | Stainless Steel |
Description
Power Bit, Application - Tools Impact, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material S2 Steel, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12137 (12137)
- MIDWEST RAKE Scraper, 12" SS Blade, 66" Alum Handle (78912)
- COMMERCIAL 25 in Replacement Saw Blades, PK12 (81210250025)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (357082)
- IRWIN BIT DRILL13/32""COBALT CD (3016126)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX20)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32SQ32)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- IRWIN Phillips Screwdriver Bit, #2 1-15/16in. Philips Power Bit (93007ZR)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- Irwin Screwdrivers and Nutdrivers