Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 3" Bit L
Mfr # IWAF253DG
Zoro # G0160502
original price:
$4.79
5% off
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/4"
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF253DG
- Zoro # G0160502
- UPC # 673765013914
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | Power Tool |
Finish | Zinc Plated |
Impact Rated | No |
Description
Power Bit, Application - Tools Power, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Carbon Steel, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27608)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35-5PK)
- KNIPEX 10 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 250 T BKA)
- WILTON Milling Machine Vise, 1-1/2 D, 4 in Open (11713)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- IRWIN Insert Bit, 1" L Overall Bit, PK5 (IWAF21PH25)
- IRWIN BIT DRILL25/64""COBALT CD (3016025)
- IRWIN Square #2 X 1 in. L Insert Bit Steel 20 pc (IWAF121SQ220D)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- Irwin Screwdrivers and Nutdrivers