Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 3-1/2" Bit L
Mfr # IWAF33PH3
Zoro # G0151418
original price:
$3.15
6% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size PH3
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF33PH3
- Zoro # G0151418
- UPC # 885911650380
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Details
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Impact Rated | Yes |
Finish | Rust Preventative Manganese Phosphate |
SAE or Metric | SAE |
Item | Power Bit |
Description
Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Secumax Snitty (43037.00)
- KNIPEX Spare Blades for 16 20 16 SB, 16 20 28 S (16 29 165)
- CRESCENT NICHOLSON FILE SET 3PK NICHOLSON (22015NNN)
- STARRETT Shank With Point (828A)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEPHMIX3)
- IRWIN POWER BIT TRX T15X3-1/2"" (1837516)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEP2S23)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-FX-5PK)
- Irwin Screwdriver Bits