Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 3-1/2" Bit L
Mfr # IWAF33PH2
Zoro # G7628628
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF33PH2
- Zoro # G7628628
- UPC # 673765105992
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Details
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Rust Preventative Manganese Phosphate |
Item | Power Bit |
For Use With | Power Tool |
SAE or Metric | SAE |
Impact Rated | Yes |
Description
Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fast Spiral 1/8In x2In 3In (BM2001)
- LYNDEX-NIKKEN Collet, ER20, 5/16in (E20-020)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #46 (C22661)
- ZORO SELECT Chucking Reamer, 5/32 In., 4 Flute, HSS (11V316)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX20)
- IRWIN BOLT GRIP 5PC BASE SET (394001)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- IRWIN FRACTNL BIT 7/16""X5-1/2"" (73828)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF353)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- KLEIN TOOLS Replacement Bit 2.5 mm Hex & 3 mm Hex (32553)
- Irwin Screwdrivers and Nutdrivers