Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 3-1/2" Bit L
Mfr # IWAF23PH2
Zoro # G0151987
original price:
$1.29
7% off
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF23PH2
- Zoro # G0151987
- UPC # 673765013464
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Item | Power Bit |
Impact Rated | No |
For Use With | Power Tool |
Finish | Rust Preventative |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 3 1/2 in, SAE, Finish Rust Preventative, Impact Rated No, For Use With Power Tool, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Rule, Steel, 300mm (717-30)
- JET Pneumatic R8 Screwdriver 800 Rpm, 1/4In (JAT-650)
- IRWIN Offset Snips 9-1/2" (2073211)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/8In (600043CF)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX252)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQ23)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32SQ22)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- VEGA Hex Ball 7/64 Insert Bit x 1 (125BP0764A)
- Irwin Screwdriver Bits