Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 2" Bit L, PK5
Mfr # IWAF32PH25
Zoro # G0152057
original price:
$8.45
5% off
new price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32PH25
- Zoro # G0152057
- UPC # 673765170518
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Rust Preventative Manganese Phosphate |
Item | Power Bit |
For Use With | Power Tool |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 6 Points (KTI-27221)
- KO-KEN Universal Socket 24mm 6 Point 73.5mm 1/2 Sq. Drive (14440M-24)
- J.W. WINCO GN417-8-B Indexing Plunger Without Rest (417-8-B)
- WIDIA Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiCN (19003)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEP2S23)
- IRWIN Spade Bit Spdbor Flat3/4 (87912)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TS202)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25-H-5PK)
- Irwin Screwdriver Bits