Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 2" Bit L, PK2
Mfr # IWAF32TX202
Zoro # G0151375
product price: $1.89
/pk 2, $0.95/ea
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32TX202
- Zoro # G0151375
- UPC # 885911642071
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Rust Preventative Manganese Phosphate |
Item | Power Bit |
Impact Rated | Yes |
For Use With | Power Tool |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Spade Bit, Series: WSB, 9/16 in dia, 6 in OAL, 1/4 in Shank (WSB562)
- MILWAUKEE TOOL 5 3/8 in Aluminum Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4075)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/64 (11008)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- IRWIN Insert Bit, 2" L Overall Bit, PK2 (IWAF22DEPH2SL82)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1SQ2IR3)
- Irwin Screwdrivers and Nutdrivers